Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Conv, 10 ft OAL, 4 P, 1.13 Dia x 1.25 W, SS
- Mfr # IDC C2160H-1R
- Zoro # G123418727
product price:Â
$
67.55
/ea
Sold in multiples of 10 for $675.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
4 in
Material
Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC C2160H-1R
- Zoro #
- G123418727
- UPC #
- 887412060125
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 4 in
- Material
- Stainless Steel
- Tensile Strength
- 64,964 lbf
- Series
- Conveyor
- Chain Number
- C2160H-1
Description
IDC Select IDC C2160H-1R Double Pitch Riveted Conveyor Roller Chain, 10 ft OAL, 4 in Pitch, 1.13 in Dia x 1-1/4 in W Roller, Stainless Steel