Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Smaller Conv, 50 ft OAL, 1.5P, .47 Dia x .49 W, SS
- Mfr # IDC C2060H-1R-050
- Zoro # G523419492
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
Stainless Steel
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC C2060H-1R-050
- Zoro #
- G523419492
- UPC #
- 887412060200
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 0.47 in
- Chain Overall Width
- 0.49 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- Stainless Steel
- Tensile Strength
- 9,456 lbf
- Series
- Conveyor
- Chain Number
- C2060H-1
Description
IDC Select IDC C2060H-1R-050 Double Pitch Riveted Smaller Conveyor Roller Chain, 50 ft OAL, 1-1/2 in Pitch, 0.47 in Dia x 0.49 in W Roller, Stainless Steel