Shop KIPP
See all product information
Create Account
ROLLER CHAIN DIN8187 1x, F3=15, L=1015, STEEL
Mfr # K1655.151000
Zoro # G023754086
product price:Â
$
71.55
/ea
Key Features
Number of Strands
1
Chain Number
K1655
Industry Chain Pitch
15.875 mm
Overall Length
1015 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1655.151000
- Zoro #
- G023754086
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 1015 mm
Details
- Number of Strands
- 1
- Chain Number
- K1655
- Industry Chain Pitch
- 15.875 mm
- Material
- Steel
- Item
- Roller Chain