Shop IDC SELECT
See all product information
Create Account
HD Riveted Roller chain, 10 ft OAL, 1-1/2 P, 0.88 Dia x 0.99 in W Roller
- Mfr # IDC 120H-1R
- Zoro # G423423797
product price:Â
$
54.15
/ea
Sold in multiples of 10 for $541.50
Key Features
Chain Number
120H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 120H-1R
- Zoro #
- G423423797
- UPC #
- 887412058597
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.88 in
- Chain Overall Width
- 0.99 in
Details
- Item
- Roller Chain
- Chain Number
- 120H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 36,573 lbf
- Series
- Heavy
Description
IDC Select IDC 120H-1R Heavy Duty Riveted Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.88 in Dia x 0.99 in W Roller, Carbon Steel