Shop IDC SELECT
See all product information
Create Account
HD Riveted Roller chain, 10 ft OAL, 3/4 P, 0.47 Dia x 0.49 in W Roller
Mfr # IDC 60H-1R
Zoro # G823424189
product price:Â
$
12.45
/ea
Sold in multiples of 10 for $124.50
Key Features
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Chain Overall Width
0.49 in
Tensile Strength
9,706 lbs
Roller Diameter
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 60H-1R
- Zoro #
- G823424189
- UPC #
- 887412058566
- Country of Origin
- China
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Item
- Roller Chain
- Tensile Strength
- 9,706 lbs
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 60H-1
- Series
- Heavy
Description
IDC Select IDC 60H-1R Heavy Duty Riveted Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.47 in Dia x 0.49 in W Roller, Carbon Steel