Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 50 ft OAL, 3/4 P, 0.47 Dia x 0.49 in W Roller, SS
- Mfr # IDC 60SS-1R-050
- Zoro # G323420407
product price:Â
$
2,639.99
/ea
Free Shipping & Returns
Key Features
Chain Number
60SS
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 60SS-1R-050
- Zoro #
- G323420407
- UPC #
- 887412059198
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 60SS
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Material
- Stainless Steel
- Series
- Standard
Description
IDC Select IDC 60SS-1R-050 Riveted Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.47 in Dia x 0.49 in W Roller, Stainless Steel