Shop IDC SELECT
See all product information
Create Account
HD Riveted Roller chain, 10 ft OAL, 5/8 P, 0.4 Dia x 0.37 in W Roller
- Mfr # IDC 50H-1R
- Zoro # G723406353
product price:Â
$
9.89
/ea
Sold in multiples of 10 for $98.90
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 50H-1R
- Zoro #
- G723406353
- UPC #
- 887412058559
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Tensile Strength
- 6,865 lbf
- Series
- Heavy
Description
IDC Select IDC 50H-1R Heavy Duty Riveted Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.37 in W Roller, Carbon Steel