Shop IDC SELECT
See all product information
Create Account
Leaf chain, 50 ft OAL, 1-3/4 in Pitch
- Mfr # IDC BL1488-050
- Zoro # G823423526
product price:Â
$
8,722.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL1488
Number of Strands
1
Lacing
8 x 8
Industry Chain Pitch
1-3/4 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC BL1488-050
- Zoro #
- G823423526
- UPC #
- 887412063713
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Leaf Chain
- Chain Number
- BL1488
- Number of Strands
- 1
- Lacing
- 8 x 8
- Industry Chain Pitch
- 1-3/4 in
- Tensile Strength
- 205,211 lbf
- Series
- BL
Description
IDC Select IDC BL1488-050 Leaf Chain, 50 ft OAL, 1-3/4 in Pitch