Shop KIPP
See all product information
Create Account
ROLLER CHAIN DIN8187 1x, F3=75, L=2000, STEEL
- Mfr # K1655.752000
- Zoro # G816383394
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Chain Number
K1655
Number of Strands
1
Industry Chain Pitch
31.75 mm
Material
Steel
Overall Length
2000 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1655.752000
- Zoro #
- G816383394
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 2000 mm
Details
- Item
- Roller Chain
- Chain Number
- K1655
- Number of Strands
- 1
- Industry Chain Pitch
- 31.75 mm
- Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.