Shop IDC SELECT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Leaf chain, 50 ft OAL, 1 in Pitch
- Mfr # IDC BL834-050
- Zoro # G723511835
product price:Â
$
1,516.99
/ea
Key Features
Chain Number
BL834
Number of Strands
1
Lacing
3 x 4
Industry Chain Pitch
1 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC BL834-050
- Zoro #
- G723511835
- UPC #
- 887412063461
- Country of Origin
- China
- Item
- Leaf Chain
- Chain Number
- BL834
- Number of Strands
- 1
- Lacing
- 3 x 4
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 38,642 lbf
- Series
- BL
Description
IDC Select IDC BL834-050 Leaf Chain, 50 ft OAL, 1 in Pitch