Shop IDC SELECT
See all product information
Create Account
Leaf chain, 50 ft OAL, 2-1/2 in Pitch
- Mfr # IDC BL2023-050
- Zoro # G823403719
product price:Â
$
6,767.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Lacing
2 x 3
Industry Chain Pitch
2-1/2 in
Overall Length
50 ft
Tensile Strength
116,312 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC BL2023-050
- Zoro #
- G823403719
- UPC #
- 887412063805
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Leaf Chain
- Number of Strands
- 1
- Lacing
- 2 x 3
- Industry Chain Pitch
- 2-1/2 in
- Tensile Strength
- 116,312 lbf
- Series
- BL
- Chain Number
- BL2023
Description
IDC Select IDC BL2023-050 Leaf Chain, 50 ft OAL, 2-1/2 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.