Shop IDC SELECT
See all product information
Create Account
Leaf chain, 50 ft OAL, 2-1/2 in Pitch
Mfr # IDC BL2046-050
Zoro # G023403717
product price:Â
$
13,499.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL2046
Tensile Strength
232,647 lbs
Overall Length
50 ft
Series
BL Series
Industry Chain Pitch
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC BL2046-050
- Zoro #
- G023403717
- UPC #
- 887412063836
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
Details
- Chain Number
- BL2046
- Tensile Strength
- 232,647 lbs
- Series
- BL Series
- Industry Chain Pitch
- 2-1/2 in
- Number of Strands
- 1
- Lacing
- 4 x 6
- Item
- Leaf Chain
Description
IDC Select IDC BL2046-050 Leaf Chain, 50 ft OAL, 2-1/2 in Pitch