Shop IDC SELECT
See all product information
Create Account
Leaf chain, 50 ft OAL, 5/8 in Pitch
Mfr # IDC BL566-050
Zoro # G523409448
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL566
Number of Strands
1
Series
BL Series
Lacing
6 x 6
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC BL566-050
- Zoro #
- G523409448
- UPC #
- 887412063355
- Country of Origin
- China
- Chain Number
- BL566
- Item
- Leaf Chain
- Number of Strands
- 1
- Series
- BL Series
- Lacing
- 6 x 6
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 28,436 lbs
Description
IDC Select IDC BL566-050 Leaf Chain, 50 ft OAL, 5/8 in Pitch