Lumber chain, 10 ft OAL, 2.61 P, 0.91 Dia x 1.06 in W Roller, 0.16 in THK Plate
- Mfr # IDC 81X
- Zoro # G623421883
product price:Â
$
20.65
/ea
Sold in multiples of 10 for
$206.50
Key Features
Chain Number
81X
Industry Chain Pitch
2.61 in
Overall Length
10 ft
Tensile Strength
29,300 lbf
Roller Diameter
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 81X
- Zoro #
- G623421883
- UPC #
- 887412061528
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.91 in
- Chain Overall Width
- 1.06 in
Details
- Item
- Roller Chain
- Chain Number
- 81X
- Industry Chain Pitch
- 2.61 in
- Tensile Strength
- 29,300 lbf
Description
IDC Select IDC 81X Lumber Chain, 10 ft OAL, 2.61 in Pitch, 0.91 in Dia x 1.06 in W Roller, 0.16 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.