Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1090T-HUB2 15/16
- Zoro # G016388991
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 15/16 in
Outside Diameter
6.35 in
Weight
15.39 lb
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1090T-HUB2 15/16
- Zoro #
- G016388991
- UPC #
- 697950117362
- Country of Origin
- Mexico
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Weight
- 15.39 lb
- Maximum Speed
- 3,600 RPM
- For Misalignment Type
- Angular, Parallel
- System of Measurement
- Inch
- Set Screw Location
- Keyway
- Resistance Properties
- Chemical Resistant
- Minimum Operating Temperature
- 0 Degrees F
- Bushing Bore Range
- 0.938 to 3 in
- Included Screws
- (2) Set Screws
- Application
- Turbine or Engine-Driven Motors
- Maximum Torque
- 33,000 in-lb
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Number of Locking Screws
- 2
- Bore Type
- Round with Keyway
- Hub Material Finish
- Plain
Dimensions
- Bore Diameter
- 2 15/16 in
- Outside Diameter
- 6.35 in
- Coupling Size
- 1090T
- Keyway Width
- 3/4 in
- Keyway Depth
- 3/8 in
- Screw Thread Size
- 5/16"-18
- Hub Body Length
- 3.12 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.