Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 1-1/2 P, 0.47 Dia x 0.49 in W Roller, SS
- Mfr # IDC C2060HSS-1R
- Zoro # G923420722
product price:Â
$
47.15
/ea
Sold in multiples of 10 for $471.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC C2060HSS-1R
- Zoro #
- G923420722
- UPC #
- 887412060897
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.49 in
- Roller Diameter
- 0.47 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- Stainless Steel
- Tensile Strength
- 9,456 lbf
- Series
- Conveyor
- Chain Number
- C2060HSS-1
Description
IDC Select IDC C2060HSS-1R Riveted Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.47 in Dia x 0.49 in W Roller, Stainless Steel