Shop IDC SELECT
See all product information
Create Account
HD Riveted Roller chain, 50 ft OAL, 1 P, 0.63 Dia x 0.62 in W Roller
- Mfr # IDC 80H-1R-050
- Zoro # G623415332
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 80H-1R-050
- Zoro #
- G623415332
- UPC #
- 887412058757
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Tensile Strength
- 16,230 lbf
- Series
- Heavy
Description
IDC Select IDC 80H-1R-050 Heavy Duty Riveted Roller Chain, 50 ft OAL, 1 in Pitch, 0.63 in Dia x 0.62 in W Roller, Carbon Steel