Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 2-1/2 P, 1.56 Dia x 1.49 in W Roller
- Mfr # IDC 200-2R
- Zoro # G923415056
product price:Â
$
228.99
/ea
Sold in multiples of 10 for $2,289.90
Free Shipping & Returns
Key Features
Chain Number
200
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
2-1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 200-2R
- Zoro #
- G923415056
- UPC #
- 887412057002
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 200
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 2-1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 199,437 lbf
- Series
- Standard
Description
IDC Select IDC 200-2R Riveted Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.56 in Dia x 1.49 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.