Shop IDC SELECT
See all product information
Create Account
Double Pitch Riv Smaller Conv, 10 ft OAL, 1.5P, .47 Dia x .49 W, SS
Mfr # IDC C2060-1R
Zoro # G423421786
product price:Â
$
7.89
/ea
Sold in multiples of 10 for $78.90
Key Features
Series
Double Pitch Conveyor
Industry Chain Pitch
1-1/2 in
Roller Diameter
0.47 in
Overall Length
10 ft
Tensile Strength
8,365 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC C2060-1R
- Zoro #
- G423421786
- UPC #
- 887412059952
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.47 in
- Overall Length
- 10 ft
- Chain Overall Width
- 0.49 in
Details
- Item
- Roller Chain
- Series
- Double Pitch Conveyor
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 8,365 lbs
- Chain Number
- C2060-1
- Material
- Stainless Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
Description
IDC Select IDC C2060-1R Double Pitch Riveted Smaller Conveyor Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.47 in Dia x 0.49 in W Roller, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.