Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 2 P, 1.13 Dia x 1.24 in W Roller
- Mfr # IDC 160-2R
- Zoro # G823416283
product price:Â
$
138.99
/ea
Sold in multiples of 10 for $1,389.90
Free Shipping & Returns
Key Features
Chain Number
160
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 160-2R
- Zoro #
- G823416283
- UPC #
- 887412056920
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1.24 in
- Roller Diameter
- 1.13 in
Details
- Item
- Roller Chain
- Chain Number
- 160
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Tensile Strength
- 127,836 lbf
- Series
- Standard
Description
IDC Select IDC 160-2R Riveted Roller Chain, 10 ft OAL, 2 in Pitch, 1.13 in Dia x 1.24 in W Roller, Carbon Steel