Shop IDC SELECT
See all product information
Create Account
Riveted Roller chain, 10 ft OAL, 5/8 in Pitch, 0.4 Dia x 0.37 in W Roller, SS
- Mfr # IDC 50SS-2R
- Zoro # G523403835
product price:Â
$
83.25
/ea
Sold in multiples of 10 for $832.50
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 50SS-2R
- Zoro #
- G523403835
- UPC #
- 887412059068
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 0.37 in
Details
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 5/8 in
- Material
- Stainless Steel
- Series
- Standard
Description
IDC Select IDC 50SS-2R Riveted Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.37 in W Roller, Stainless Steel