Roller Chain, Hollow Pin, 1/2 in Pitch, 1 Strand, 100 ft
- Mfr # IDC 40HP-100
- Zoro # G523407734
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
1/2 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 40HP-100
- Zoro #
- G523407734
- UPC #
- 887412061641
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.31 in
- Chain Overall Width
- 0.31 in
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 2,773 lbf
Description
IDC Select IDC 40HP-100 Single Pitch Hollow Pin Chain, 100 ft OAL, 1/2 in Pitch, 0.31 in Dia x 0.31 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.