Standard Roller Chain, Riveted Pin, 31.75 mm Pitch, 2 Strand, Carbon Steel, 10 ft
- Mfr # IDC 20B-2R
- Zoro # G423414825
product price:Â
$
45.29
/ea
Sold in multiples of 10 for
$452.90
Key Features
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
31.75 mm
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 20B-2R
- Zoro #
- G423414825
- UPC #
- 887412062341
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 19.56 mm
- Roller Diameter
- 19.05 mm
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 31.75 mm
- Material
- Carbon Steel
- Tensile Strength
- 47,351 lbf
- Series
- Standard
- Chain Number
- 20B-2
Description
IDC Select IDC 20B-2R Riveted British Standard Roller Chain, 10 ft OAL, 31.75 mm Pitch, 19.05 mm Dia x 19.56 mm W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.