Standard Roller Chain, Riveted Pin, 76.2 mm Pitch, 3 Strand, Carbon Steel, 10 ft
- Mfr # IDC 48B-3R
- Zoro # G423413033
product price:Â
$
533.99
/ea
Sold in multiples of 10 for
$5,339.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
76.2 mm
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC 48B-3R
- Zoro #
- G423413033
- UPC #
- 887412062501
- Country of Origin
- China
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 76.2 mm
- Material
- Carbon Steel
- Tensile Strength
- 383,562 lbf
- Series
- Standard
- Chain Number
- 48B-3
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 45.71 mm
- Roller Diameter
- 48.26 mm
Description
IDC Select IDC 48B-3R Riveted British Standard Roller Chain, 10 ft OAL, 76.2 mm Pitch, 48.26 mm Dia x 45.71 mm W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.