Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.75 10.75 in. 64 ComboHex Hose Clamp, 10PK

  • Mfr # 420-6420

  • Zoro # G216322955


product price: $28.35
/pk 10, $2.84/ea

Key Features

Width (In.)
9/16 in
Hose Clamp Band Material
201/301 Stainless Steel
Min. Clamp Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-6420
Zoro #
G216322955
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
9/16 in
Min. Clamp Dia.
3/4 in
Max. Clamp Dia.
1-3/4 in

Details

Item
Hose Clamp
Hose Clamp Band Material
201/301 Stainless Steel

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features 64 Series combo-hex hose clamp Pack of 10 Specifications Clamp Diameter: 0.75 Min - 10.75 Max in. Material: Stainless Steel Weight: 12.06 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.