300100288553 3.18 in. Hose Clamp with Tongue Bridge

  • Mfr # 4565263

  • Zoro # G315756309


product price:  $27.75
/ea

Key Features

Clamp Type
T-Bolt
Finish
Silver
Hose Clamp Band Material
Stainless Steel Band
SAE Number
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4565263
Zoro #
G315756309
UPC #
78575919782
Country of Origin
China

Details

Clamp Type
T-Bolt
Finish
Silver
Hose Clamp Band Material
Stainless Steel Band
SAE Number
288
Item
Hose Clamp

Description

Features -Minimum Hose Size Compatibility: 2-7/8 in. to -Maximum Hose Size Compatibility: 3-3/16 in. -Material: Stainless Steel -Product Type: Hose Clamp With Tongue Bridge -Typical applications include truck air intake system cold side charge air systems off road equipment and industrial machinery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.