Zoro Homepage

4 1/2 in Coax Cable Stripper 1/4 in

  • Mfr # 45-605

  • Zoro # G3107715


product price: $16.29
/ea

Key Features

Capacity
1/4 in
Overall Length
4 1/2 in
Handle Type
Spring Return
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-605
Zoro #
G3107715
UPC #
783250720118
Country of Origin
Mexico

Dimensions

Overall Length
4 1/2 in
Maximum Wire/Cable Diameter
1/4 in

Details

Item
Coax Cable Stripper
Capacity
1/4 in
Handle Type
Spring Return
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Spring loaded for consistent cutting force
Primary Crimping Application
Coaxial Cables
Cable Type
RG59, RG59 Quad, RG6, RG6 Plenum, RG6 Quad
Functions
Strip Only
Tether Capable
Not Tether Capable
Includes
Coax Cable, STP Cartridge, UTP
Adjustable
No
Handle Material
Plastic
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Coax Cable, UTP Cable
Handle Style
Standard
Handle Color
Blue
Series
Preppro
Type
Electrical Cable Strippers
Tether Style
Not Tether Capable
Body Material
Plastic
Tool Functions
Cut
Stripping Capacity- Cable
1/4 in
Cutting Capacities
1/4 in
Jaw Opening Type
Spring Return
Tether Ready
No
Adjustment Mechanism
None
For Cable Designation
Cat 5E, Cat 6, RG-59, RG-6
Grip Style
Standard Cushion

Description

This IDEAL Coax Cable Stripper is a versatile tool you can use to strip cables. It is compatible with RG59, RG59 Quad, RG6, RG6 Plenum and RG6 Quad coaxial cables. With a supportive spring loaded force, the coax cable stripper has an interchangeable and replaceable blade cartridge. The blades have a capacity of 1/4 in., while the overall length of the cable stripper is 4 1/2 in. It features a handle that returns to its original position after every cut. Ideal for stripping coaxial cables, this wire stripper's handle material is plastic. This IDEAL Coax Cable Stripper will make short work of your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.