Zoro Homepage

68 Hy-Gear 2.63 To 4.50 in.Hose Clamp

  • Mfr # 420-6864

  • Zoro # G615761034


product price: $335.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-6864
Zoro #
G615761034
UPC #
78575168647
Country of Origin
United States

Description

Features -Bolt/Screw Material - Stainless Steel 410 -Bolt/Screw Size - 5/16 in. -Bolt/Screw Type - Slotted Hex Head -Clamp Diam - 2 1/2 in. [Min] 4 1/2 in. [Max] -Hose ID - 2 1/2 in. [Min] 4 in. [Max] -Material - Stainless Steel 201/301 Housing -Width - 9/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.