Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Wire Stripper Solid: 8 to 16 AWG, Stranded: 10 to 18 AWG

  • Mfr # 45-615

  • Zoro # G3993437


product price: $22.68
/ea

Key Features

Capacity
8 to 16 AWG
Overall Length
7 in
Handle Type
Ergonomic, Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-615
Zoro #
G3993437
UPC #
783250456154
Country of Origin
United States

Dimensions

Overall Length
7 in
Minimum Wire/Cable Diameter
18 ga
Maximum Wire/Cable Diameter
8 ga

Details

Item
Wire Stripper
Capacity
8 to 16 AWG
Handle Type
Ergonomic, Dipped
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Features
Pocket Locket Mechanism, Thumb-Valley
Adjustable
Manual
Tether Capable
Tether Capable
Functions
Strip/Cut
Handle Material
Plastic
Insulated / Uninsulated
Insulated
Cable Type
Solid and Stranded
For Wire/Cable Type
Solid Wire, Stranded Wire
Type
Electrical Wire Strippers
Series
Reflex Super T
Handle Style
Angled
Tether Style
Standard Tool (Accessory Needed for Tethering)
Minimum Stripping Capacity - Stranded Wire
18 AWG
Minimum Stripping Capacity - Solid Wire
16 AWG
Tool Functions
Screw Shear
Cutting Capacities
6 to 32 (Bolts), 8 to 32 (Bolts)
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG
Wire Stripper Location
Nose Side
Maximum Stripping Capacity - Stranded Wire
10 AWG
Maximum Stripping Capacity - Solid Wire
8 AWG
Grip Style
Standard Cushion
Nose Shape
Narrow
Tether Ready
No
Body Material
Plastic
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Adjustment Mechanism
Manual

Description

Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 6 to 32 (Bolts), 8 to 32 (Bolts), Handle Style Angled, Insulated No, Wire Stripper Location Nose Side, Adjustment Mechanism Manual, Application Cutting, Stripping, Body Material Plastic, Features Pocket Locket Mechanism, Thumb-Valley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.