Zoro Homepage

8 1/4 in Cable Stripper

  • Mfr # 45-777

  • Zoro # G2910731


product price: $25.84
/ea

Key Features

Capacity
8 to 16 AWG
Overall Length
8 1/4 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-777
Zoro #
G2910731
UPC #
783250457779
Country of Origin
Mexico

Dimensions

Overall Length
8 1/4 in
Maximum Wire/Cable Diameter
6 ga
Minimum Wire/Cable Diameter
18 ga

Details

Item
Multi-Tool Wire Stripper
Capacity
8 to 16 AWG
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Cuts Stranded, Solid, Nm Wire and U.F. Wire to 8 Awg
Functions
Strip/Cut/Crimp
Adjustable
Manual
Tether Capable
Tether Capable
Cable Type
Solid and Stranded
Insulated / Uninsulated
Insulated
For Wire/Cable Type
Coax Cable, Non-Metallic Sheathed Cable, Solid Wire, Stranded Wire
Type
Electrical Wire Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Minimum Stripping Capacity - Solid Wire
16 AWG
Grip Style
Standard Cushion
Minimum Stripping Capacity - Stranded Wire
18 AWG
Gauges Crimped
7 to 8 mm (Auto Ignition Connector)
Cutting Capacities
32 to 4 AWG
Tool Functions
Crimp, Cut, Screw Shear
Wire Stripper Location
Nose Side
Adjustment Mechanism
Manual
Stripping Capacity - Solid Wire
6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG
For Cable Designation
RG-59
Maximum Stripping Capacity - Stranded Wire
8 AWG
Stripping Capacity- Stranded Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Maximum Stripping Capacity - Solid Wire
6 AWG
Connectors Crimped
Insulated Connectors, Terminals
Tether Ready
No

Description

Multi-Tool Wire Stripper, Stripping Capacity - Solid Wire 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, Stripping Capacity- Stranded Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Coax Cable, Non-Metallic Sheathed Cable, Solid Wire, Stranded Wire, Cutting Capacities 32 to 4 AWG, Handle Style Standard, Insulated No, Wire Stripper Location Nose Side, Adjustment Mechanism Manual, Application Stripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.