Zoro Homepage

Accessory Kit, For Use w/3KUP9/3KUR2

  • Mfr # 31-651

  • Zoro # G4672087


product price: $72.99
/ea

Key Features

Features
Ideal To Reach and Pull Wires Over Suspended Ceilings In Cable Trays Or Through Interior Walls, Durable Connectors Allows Sections To be Screwed Together
Includes
Threaded Bullet Nose, Threaded Single Hook, Threaded Whisk
For Use With
For Use With Tuff-Rod 3/16 In. Fishing Poles 3KUP9 And 3KUR2
Material
Steel
Tool Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-651
Zoro #
G4672087
UPC #
783250564781
Country of Origin
United States

Dimensions

Tool Length
1/4 in

Details

Item
Tuff-Rod Accessory Kit
Features
Ideal To Reach and Pull Wires Over Suspended Ceilings In Cable Trays Or Through Interior Walls, Durable Connectors Allows Sections To be Screwed Together
Includes
Threaded Bullet Nose, Threaded Single Hook, Threaded Whisk
For Use With
For Use With Tuff-Rod 3/16 In. Fishing Poles 3KUP9 And 3KUR2
Material
Steel
Maximum Wire Capacity
10 AWG
Product Type
Tip Accessory Kit
Compatible with Product Type
3/16 in Tuff-Rod Fishing Poles
Minimum Wire Capacity
24 AWG
Maximum Pull
700 lb
End Style
Single Hook
Compatible Grainger Part Number
3KUP9, 3KUR2

Description

The IDEAL 31-651 Accessory Kit is a must-have for your fishing poles. This kit includes replacement heads, 1 threaded bullet nose, 1 threaded J hook, and 1 threaded whisker. Ideal for use with Tuff Rod 3/16" fishing poles 3KUP9 and 3KUR2. The IDEAL 31-651 Accessory Kit is the accessory you need to get going on your next fishing trip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.