Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 1.1 in I.D. Before Shrinking

  • Mfr # 46-351

  • Zoro # G2576599


product price: $52.87
/pk 5, $10.57/ea

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.35 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-351
Zoro #
G2576599
UPC #
783250463510
Country of Origin
United States

Dimensions

Length
6 in
Use with Wire Size
1/0 to 3/0 AWG
Wall Thickness After Shrinking
0.12 in
Shrink Tubing Wall Thickness After Shrinking
0.12 in
Use With Wire Size
1/0 to 3/0 AWG

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.35 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 110°F
Min. Shrink Temp.
248°F
Standards
ANSI C119.1, C37.20.2, CSA C22.2 No. 198.2, ICEA S-19-8, IEEE 383 Vertical Flame Test, MIL-DTL-23053/15, UL 486D, Western Underground Guides Nos. 2.4, 2.5
Max. Temp. Rating
110 Degrees F
Shrink Tubing I.D. Before Shrinking
1.1 in
Min. Temp. Rating
-55 Degrees F
Adhesive Lined
Yes
Features
Flame Retardant
Max. Voltage
600 V
Package Style
Individual Pieces
Tubing Wall Type
Heavy Wall
Shrink Tubing Properties
Solvent Resistant, UV Light Resistant
Flame Retardant
Yes
Dielectric Strength
600 V
I.D. After Shrinking
0.35 in
I.D. Before Shrinking
1.1 in

Description

Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 1/0 AWG to 3/0 AWG, I.D. Before Shrinking 1.1 in, I.D. After Shrinking 0.35 in, Wall Thickness After Shrinking 0.12 in, Length 6 in, Shrink Tubing Properties Solvent-Resistant, UV Light-Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.