Zoro Homepage

Anti-Oxidant, 4 oz Squeeze Bottle

  • Mfr # 30-026

  • Zoro # G4031955


product price: $11.15
/ea

Key Features

Container Size
4 oz.
Max. Operating Temp.
500 Degrees F
Flash Point
481 Degrees F
Primary Chemical Base
Polybutene
Net Weight
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-026
Zoro #
G4031955
UPC #
783250300266
Country of Origin
United States

Dimensions

Container Size
4 oz.

Details

Item
Antioxidant Compounds for Conduit & Fitting
Max. Operating Temp.
500 Degrees F
Flash Point
481 Degrees F
Primary Chemical Base
Polybutene
Net Weight
4 oz.
Specific Gravity
1.04
VOC Content
128g/L
Application
Ferrous/Non-Ferrous Metals
Standards
OSHA standard 1910.12
Temperature Range
40 Degrees to 120 Degrees F
Product Form
Liquid
Lubricant Color
Gray
NSF Rating
Not Rated
Lubricant Container
Squeeze Bottle

Description

Antioxidant Compounds for Conduit & Fitting, Container Size 4 oz, Container Type Squeeze Bottle, For Use With Lugs, Service Entrances, Split-Bolts, Taps, Temperature Range 40 Degrees to 120 Degrees F, Application Ferrous/Non-Ferrous Metals, Color Gray, Product Form Liquid, Standards OSHA standard 1910.12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.