Zoro Homepage

BarrierTerminalStrip, 60A, 6AWGMax, 600V

  • Mfr # 89-507

  • Zoro # G722413925


product price: $51.99
/ea
Sold in multiples of 10 for $519.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-507
Zoro #
G722413925
UPC #
783250895076
Country of Origin
Mexico

Description

Barrier Terminal Strip, Center Spacing 5/8 in, Current 60 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 6 AWG, Maximum Voltage 600 V, Number of Poles 6, Number of Rows 2, Overall Height 1.25 in, Overall Length 5 in, Overall Width 4.12 in, Cover Included No, Housing Color Black, Housing Material Thermoplastic, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -40 Degrees F, Screw Type Phil-Slot, Standards CSA LR15364, UL Recognized E82048, Terminal Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.