Zoro Homepage

Butt Splice Wire Connector, 4 AWG Max, Copper, None Insulation, 600 V, 50 PK

  • Mfr # 2011s

  • Zoro # G2122187


product price: $25.49
/pk 50, $0.51/ea

Key Features

Type
Butt Splice
Color
Copper
Maximum Wire Size
4 AWG
Minimum Wire Size
14 AWG
Insulation Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011s
Zoro #
G2122187
UPC #
781789450070
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
14 AWG
Length
0.465 in
Overall Length
0.47 in
For Minimum Wire Size - Solid
14 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Copper
Insulation Material
None
Maximum Voltage
600 V
Minimum Wire Combination
(2) 10 AWG
Maximum Wire Combination
(2) 6 AWG
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
No
For Use With
Mfr. No. 2014
Standards
CSA C22.2 #188 Certified, UL 486C Listed
Material
Copper
For Conductor Material
Copper
Compatible with Product Type
Mfr. No. 2014

Description

Splice Wire Connectors, Connection Material Copper, For Conductor Material Copper, Insulation Material Not Applicable, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 10 AWG, Maximum Wire Combination (2) 6 AWG, Minimum Wire Size 14 AWG, Maximum Wire Size 4 AWG, RoHS Compliant No, Standards CSA C22.2 #188 Certified, UL 486C Listed, Color Copper, Compatible with Product Type Mfr. No. 2014, Overall Length 0.47 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.