Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2-3/8 in Max Bundle Dia., Natural, Nylon, 40 lb Strength, 1000 PK

  • Mfr # IT2I-M

  • Zoro # G103668050


product price: $91.89
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Intermediate, Plenum Rated
Width
0.14 in
Nominal Max. Bundle Dia.
2-3/8 in
Color
Natural
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT2I-M
Zoro #
G103668050
UPC #
783250574315
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
0.14 in
Nominal Max. Bundle Dia.
2-3/8 in

Details

Item
Cable Tie
Cable Tie Style
Intermediate, Plenum Rated
Color
Natural
Material
Nylon
Tensile Strength
40 lb
Outdoor Use
No

Description

Cable Tie,8,40 lb,Natural,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.