Cat6 250Mhz 8P8C Kystn Jck-Wht

  • Mfr # 89-760WH

  • Zoro # G501968943


product price:  $32.55
/ea

Key Features

Connector Type - Patch Cord
MJN6xx
Wire Size
24 to 22 AWG
Category - Data Cable
5/5e, 6
Total Number of Conductors - Data Cable
8
Item - Data Cable
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89-760WH
Zoro #
G501968943
UPC #
783250778812
Country of Origin
China

Dimensions

Wire Size
24 to 22 AWG

Details

Item
Cat6 250Mhz 8P8C Kystn Jck-Wht
Connector Type - Patch Cord
MJN6xx
Category - Data Cable
5/5e, 6
Total Number of Conductors - Data Cable
8
Item - Data Cable
Cable
Shielding Type
UTP
Shielded
No

Description

Cat6 250Mhz 8P8C Kystn Jck-Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.