Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Tracers and Breaker Finders

  • Mfr # 61-950

  • Zoro # G516555763


product price: $842.39
/ea
Free Shipping & Returns

Key Features

Alert Type
Digital Display, Light, Sound
Battery Chemistry
Alkaline, Lithium Ion
Test Lead Length
3 ft
Circuit Connection Type
Alligator Clips, Inductive Clamp, Plug-In, Flat Blade Probes
Number of Batteries Required
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-950
Zoro #
G516555763
UPC #
783250211180
Country of Origin
China

Dimensions

Test Lead Length
3 ft
Battery Size
AA
Transmitter Dimensions
7.5 in x 3.0 in x 2.25 in
Receiver Dimensions
8.75 in x 2.38 in x 1.25 in
Maximum Locating Depth
3 ft
Manufacturer Warranty Length
2 yr

Details

Alert Type
Digital Display, Light, Sound
Battery Chemistry
Alkaline, Lithium Ion
Circuit Connection Type
Alligator Clips, Inductive Clamp, Plug-In, Flat Blade Probes
Number of Batteries Required
10
Energized Line Overload Protection
CAT III 600V AC/DC
Market
Commercial, Industrial
For Voltage Range
0 to 600V AC/DC
Display Type
Digital
Testing Functions
Non-Contact Voltage Detection, Telephone: Polarity, Continuity, Circuit Breaker Identification, Circuit/Wire Tracing, Locate Fuses, Locate Shorts, Wiring Faults in 3-Wire Receptacles
Transmitter Signal Modes
Low
Tracing Locations
Ceilings, Floors, Walls
For Wire/Cable Type
Conductive Material
Signal Output Current
82 mA rms to 50 Ohms
Tracer Type
Circuit Breaker Finder
Signal Output Voltage
4V rms (330 mW)
CAT Safety Rating
CAT III 600V
Display Rotation
Rotating Display
Includes Batteries
Yes
Display Screen Type
OLED
For Circuit Type
Energized, Non-Energized
Includes
(2) 3 ft Lead Adapters, (2) Alligator Clips, (2) Blade Prongs, Batteries, Carrying Case, Ground Prong, Inductive Clamp, Outlet Plug Adapter, Rechargable Battery Pack
Transmitter Plug Type
Three Prong
Standards
61010-2-030, 61010-2-032, 61010-2-033, cETLus, CSA STD C22.2, EN IEC 61326-1, FCC Part 15B, UKCA/CE-EMC, UL STD 61010-1
Power Source
AC Adapter, Battery
Operating Frequency
De-Energized 32.768 kHz
Receiver to Transmitter Distance
1,200 ft
Item
Circuit Breaker Finder

Description

Circuit Breaker Finder, Alert Type Digital Display, Light, Sound, CAT Safety Rating CAT III 600V, Display Screen Type OLED, Display Type Digital, For Circuit Type Energized, Non-Energized, For Voltage Range 0 to 600V AC/DC, Maximum Locating Depth 3 ft, Maximum Resistance Not Applicable, Operating Frequency De-Energized 32.768 kHz, Receiver to Transmitter Distance 1,200 ft, Tracing Locations Ceilings, Floors, Walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.