This item is Discontinued.

Ideal Circuit Tracing Kit, 600VAC/DC, OLED 61-957

Circuit Tracing Kit, 600VAC/DC, OLED (Discontinued)

  • Mfr # 61-957
  • Zoro # G7566054
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61-957
Zoro #
G7566054
UPC #
783250748433
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Maximum Locating Depth
3 ft
Manufacturer Warranty Length
2 yr Limited
Battery Size
AA

Details

Item
Circuit Tracer Kit
Includes
Hard Carrying Case, OLED Rotating Receiver, Test Lead Set, Transmitter
Features
0 to 99 Display of Signal Strength, Audible Indication Intensifies in Tone/Pitch with Signal Strength, Four Sensitivity Levels, Peak Reading Bar Graph, Pinpoints Open and Shorts, Receiver Display Rotates Automatically for Easy Viewing
Operating Frequency
31 kHz
Power Source
Battery
Safety Rating
CAT III 600V
Traces Wires in Non-Metalic Conduit
No
Breaker/Fuse Identification
Yes
Display
Rotating OLED
Battery Type
(4) AA
Voltage Protection
Fuse
Traces Wires in Walls
Yes
Receiver to Transmitter Distance
2,100 ft
Coupling
Direct
For Use On
Energized Lines, Unenergized Lines
Locate Shorts
Yes
Voltage Range
0 to 600V AC/V DC
Audible Indicator
Yes
Standards
CE, cULus, N12966
Display Rotation
Rotating Display
Testing Functions
Circuit Breaker Identification
For Voltage Range
0 to 600V AC/DC
Includes Batteries
Yes
Number of Batteries Required
4
For Circuit Type
Energized, Non-Energized
Tracer Type
Circuit Tracer Kit
Tone Types
Variable Pitch
CAT Safety Rating
CAT III 600V
Display Screen Type
OLED
Market
Commercial
Tracing Locations
Floors, Metallic Conduit, Non-Metallic Conduit, Walls
Alert Type
Audible
Display Type
Digital

Description

Circuit Tracer Kit, Alert Type Audible, CAT Safety Rating CAT III 600V, Display Screen Type OLED, Display Type Digital, For Circuit Type Energized, Non-Energized, For Voltage Range 0 to 600V AC/DC, Maximum Locating Depth 3 ft, Maximum Resistance Not Applicable, Operating Frequency 31 kHz, Receiver to Transmitter Distance 2,100 ft, Tracing Locations Floors, Metallic Conduit, Non-Metallic Conduit, Walls, Standards CE, cULus, N12966, Testing Functions Circuit Breaker Identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.