Zoro Homepage

Clamp Meter, 4 Digit LCD, 660 A, 1.4 in (36 mm) Jaw Capacity

  • Mfr # 61-765GA

  • Zoro # G3697836


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog, Digital
Max. AC Amps
660
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
999.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-765GA
Zoro #
G3697836
UPC #
783250659470
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Battery Size
9V
Overall Width
3.1 in
Overall Height
8.7 in

Details

Item
Clamp Meter
Digital/Analog
Analog, Digital
Max. AC Amps
660
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
999.9
Jaw Capacity
1.4 in (36 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
4 Digit LCD
Jaw Opening
1.5 in
Max. DC Amps
660
Max. AC Volts
750 V
Calibration Frequency
20 to 400 Hz
Data Hold
Yes
Capacitance
999.9
Battery Type
9V
AC Response
Average
AC Current Accuracy
+/-0.02%
Includes
Carrying Case, Test Leads with Alligator Clips
Auto Power Off
Yes
Special Features
Backlit Display, High Frequency Rejection, Low Battery Indicator, Reads Accurately on Noisy Electrical Circuits, Tapered Jaws with Hook Tip, Tightsight Bottom Display
Audible Continuity
Yes
Counts
9,999
Peak Hold
Yes
Data Logging
Yes
Standards
cULus Listed
Non-Contact Voltage Detector
Yes
Auto Ranging
Yes
Frequency Counter
20 to 400 Hz
Diode Test
No
Memory
Max/Min
Maximum Resistance Measurement
999.9 ohm
Basic AC Current Accuracy
2% +/- 5 digits
Jaw Style
Clamp-Jaw
Maximum Capacitance Measurement
999.9 uF
Basic DC Voltage Accuracy
1.5% +/- 5 digits
Minimum DC Voltage Measurement
0 V
Battery Access
Yes
Minimum Frequency Measurement
20 Hz
AC Response Calculation
TRMS
Display Type
LCD
Minimum AC Voltage Measurement
0 V
Basic DC Current Accuracy
2% +/- 5 digits
Minimum Resistance Measurement
0 ohm
Minimum Capacitance Measurement
0 uF
Minimum AC Current Measurement
0 A
Maximum AC Current Measurement
660 A
Maximum DC Voltage Measurement
999.9 V
Resistance Measurement Accuracy
+/-1.5% + 5 Digits
Maximum DC Current Measurement
660 A
Capacitance Measurement Accuracy
+/-5% +15 Digits
Minimum DC Current Measurement
0 A
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Maximum AC Voltage Measurement
750 V
Intrinsically Safe
No
Maximum Frequency Measurement
400 Hz
Frequency Measurement Accuracy
+/-0.5% + 5 Digits
Basic AC Voltage Accuracy
1.5% +/- 5 digits
Battery Voltage
9V
Batteries Included
Yes
AC Current Measurement Resolution
0 A
Bar Graph Included
Yes
Battery Chemistry
Alkaline
Maximum Storage Temperature
140 Degrees F
AC Voltage Measurement Resolution
0 V
Minimum Storage Temperature
-4 Degrees F
Minimum Operating Temperature
32 Degrees F
Instrument Counts
9999
DC Current Measurement Resolution
0 A
Capacitance Measurement Resolution
0 uF
DC Voltage Measurement Resolution
0 V
Frequency Measurement Resolution
20 Hz
Resistance Measurement Resolution
0 ohm
IP Rating
Not Rated
Calibration Certificate Included
Yes
Thermal Imaging
No
Current Leakage Testing
No
Bluetooth Compatible
No
Removable Screen
No
Waterproof
No
Dustproof
No

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 660 A, Maximum AC Voltage Measurement 750 V, Maximum DC Current Measurement 660 A, Maximum DC Voltage Measurement 999.9 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.