This item is Discontinued.

Ideal CommutatorResurfacer, 5/8x3/8x6 in, Finish 80-075F

CommutatorResurfacer, 5/8x3/8x6 in, Finish (Discontinued)

  • Mfr # 80-075F
  • Zoro # G0285223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-075F
Zoro #
G0285223
UPC #
783250075201
Country of Origin
Unknown

Dimensions

Length x Width x Depth (In.)
5/8 x 3/8 x 6

Details

Item
Commutator Resurfacer
Type
Pencil
Grade
Finish
For Use With
Fan or Signal Motors, Automotive Generators, Locomotive Headlight Motors and Fractional HP Motors

Description

Commutator Resurfacer, Pencil Type, Finish Grade, For Use With Fan or Signal Motors, Automotive Generators, Locomotive Headlight Motors and Fractional HP Motors, -, Length x Width x Depth (In.) 5/8 x 3/8 x 6, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.