Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bender, 1In.EMT, 3/4 Rigid

  • Mfr # 74-028

  • Zoro # G3277084


product price: $94.48
/ea
Free Shipping & Returns

Key Features

Application
For Conduit Bending
Centerline Bend Radius
6 1/2 in
Construction
Ductile Iron
Includes
Handle, Head
Handle Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-028
Zoro #
G3277084
UPC #
783250740284
Country of Origin
United States

Dimensions

Centerline Bend Radius
6 1/2 in
Handle Dia.
1 in
Handle Length
44 in
EMT Size
1 in
Rigid/IMC Size
3/4 in
Handle Diameter
1 in
Rigid/IMC Conduit Size
3/4 in
EMT Conduit Size - Aluminum and Galvanized Steel
1 in

Details

Item
Conduit Bender
Application
For Conduit Bending
Construction
Ductile Iron
Includes
Handle, Head
Markings
Raised and Cast
Pedal
Yes
Type
Iron
Pedal Style
Non-Slip
Markings1
Benfield
Head Material
Iron
Handle Material
Ductile Iron
Includes Handle
Yes

Description

Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 1 in, Rigid/IMC Conduit Size 3/4 in, Centerline Bend Radius 6 1/2 in, Handle Length 44 in, Head Material Iron, Application For Conduit Bending, Handle Diameter 1 in, Handle Material Ductile Iron, Includes Handle, Head, Includes Handle Yes, Markings Benfield, Pedal Style Non-Slip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.