Zoro Homepage

Connector, PK25

  • Mfr # 85-950

  • Zoro # G701770421


product price: $8.85
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.70

Key Features

Type
UY Splice
Color
Yellow
Insulation Material
Gel
Application
Common Low Voltage or Signal, Telecommunications or Voice
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-950
Zoro #
G701770421
UPC #
783250859504
Country of Origin
Taiwan, Province of China

Dimensions

Length
1,000'
Max. Insulation Dia.
0.06 in

Details

Item
Connector
Type
UY Splice
Color
Yellow
Insulation Material
Gel
Application
Common Low Voltage or Signal, Telecommunications or Voice
Number of Ports
2
Wire Range (Tap)
26 to 22 AWG
Flame Retardant
No
Connector Type
UY Splice
Wire Type
Telecommunications
Crimping Tool
22C740
Wire Range (Run)
26 to 22 AWG
Fill Material
Gel
Cable Type
CAT5e
Termination Method
Crimp
Termination Style
Crimp

Description

Connector, Color Yellow, Connector Type UY Splice, Number of Ports 2, Fill Material Gel, Application Common Low Voltage or Signal, Telecommunications or Voice, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.