Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61-030
Zoro #
G0626132
UPC #
078325027320
Country of Origin
China
Dimensions
Length
6.5 in
Battery Size
(2) AAA
Tool Length
6.5 in
Details
Item
Continuity Tester
Battery Type
(2) AAA
Features
Pocket-sized, Removable Cord with Alligator Clip
Includes
(2) AAA Batteries, 48 in Test Leads
Function
Checks Continuity with Power Off
Tester Type
Continuity Tester
Testing Functions
Continuity
Description
Continuity Tester, Includes (2) AAA Batteries, 48 in Test Leads, Testing Functions Continuity, Features Pocket-sized, Removable Cord with Alligator Clip, Tester Type Continuity Tester, Battery Size AAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.