Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 1/4 In x 100 ft, Carbon Steel
Mfr # 31-050
Zoro # G5620641
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel
- Color Blue
- Size 1/4"W x 0.060"H
- Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
- Case Dia. 12 in
Product Information
- Brand Ideal
- MFR # 31-050
- Zoro # G5620641
- UPC # 783250310500
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft |
Size | 1/4"W x 0.060"H |
Case Dia. | 12 in |
Tape Size | 1/4" x 0.060" |
Tape Diameter | 1/4 in |
Tape Length | 100 ft |
Case Diameter | 12 in |
Tape Width | 1/4 in |
Details
Description
The IDEAL 31-050 Fish Tape is a tool that can help you complete your next project. It has laser-etched markings on the side of the tape, which helps to keep track of measurements and makes it easier to read. The fish tape is stiffer for longer runs, and resists rust and corrosion. Made from carbon steel, this fishing tape features a non-oily finish that resists rusting. With its formed hook, the 1/4"W x 0.060"H fishing tape has an overall length of 100 ft and is made of blue steel wire with a flat profile. The IDEAL 31-050 Fish Tape is an essential tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Dr 90 Tooth Teardrop Ratchet (KDT81304T)
- SUNEX 10 Ton Hydraulic Gear Puller (3909)
- K-TOOL INTERNATIONAL 1/4" Drive, 9/16" SAE Socket, 6 Points (KTI-21218)
- KIPP Adjustable Handle, Steel, Size: 5 1/2-13, Black Powder Coated, Comp: Black Oxidized (K0752.5A51)
- IDEAL Fish Tape, 1/4 In x 200 ft, Carbon Steel (31-052)
- IDEAL Fish Tape, Leader End Style, 1000 ft L (31-159)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-155)
- IDEAL Fish Tape, 3/16 In x 50 ft, Steel (31-141)
- IDEAL Fish Tape, 1/8 In x 120 ft, Blued Steel (31-056)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-398)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 100-Foot (56383)
- Ideal Electrical Tools