This item is Discontinued.

Ideal Fish Tape, 3/16 In x 200 ft, Fiberglass 31-088

Fish Tape, 3/16 In x 200 ft, Fiberglass (Discontinued)

  • Mfr # 31-088
  • Zoro # G7181885
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31-088
Zoro #
G7181885
UPC #
783250310883
Country of Origin
United States

Dimensions

Length
200 ft
Size
3/16" dia.
Case Dia.
12 in
Tape Size
3/16"
Tape Diameter
3/16 in
Case Diameter
12 in
Tape Length
200 ft
Tape Width
3/16 in

Details

Item
Fish Tape
Features
Fiberglass Core, Nylon Outer Jacket, Structural Glass Core Provides a More Durable Fiberglass Tape
Tape Material
Fiberglass
Includes
Non-Condutive Eyelet, Tuff-Grip Pro Case
Case Style
Winder Slide
Tape Profile
Round
Winder Case
Yes
Case Material
Plastic
Series
S-Class
Maximum Wire Capacity
10 AWG
Tape Tensile Strength
500 lb
Case Winding Type
Tuff-Grip Pro
Non-Conductive
Yes
Tape Shape
Round
Tape End Style
Non-Conductive Eyelet
Minimum Wire Capacity
24 AWG
Replacement Tape Cartridge Number
31-202

Description

Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 200 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Tuff-Grip Pro, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Non-Conductive Yes, Case Material Plastic, Case Style Winder Slide, Features Fiberglass Core, Nylon Outer Jacket, Structural Glass Core Provides a More Durable Fiberglass Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.