This item is Discontinued.

Ideal Fish Tape, 3/16 In x 50ft, Stainless Steel 31-090

Fish Tape, 3/16 In x 50ft, Stainless Steel (Discontinued)

  • Mfr # 31-090
  • Zoro # G5619704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-090
Zoro #
G5619704
UPC #
783250310906
Country of Origin
United States

Dimensions

Length
50 ft
Size
3/16" dia.
Tape Size
3/16"
Case Dia.
12 in
Case Diameter
12 in
Tape Width
3/16 in
Tape Length
50 ft
Tape Diameter
3/16 in

Details

Item
Fish Tape
Features
Great For Hard to Navigate Piping, Nylon Jacket, Protects the Steel Core While Adding to the Slipperiness of Zoom(TM)
Tape Material
Fiberglass
Includes
Metal Eyelet, Tuff-Grip Pro Case
Winder Case
Yes
Case Material
Plastic
Case Style
Winder Slide
Tape Profile
Round
Series
Zoom
Maximum Wire Capacity
10 AWG
Replacement Tape Cartridge Number
31-091
Minimum Wire Capacity
24 AWG
Tape Shape
Round
Tape End Style
Non-Conductive Eyelet
Case Winding Type
Tuff-Grip Pro
Tape Tensile Strength
1,000 lb

Description

If you are looking for a high-quality fish tape, this IDEAL 31-090 is the tool to have. It has a stainless steel body and comes with a case that makes it easy to store. The fishing tape is 50 ft long and 3/16" in diameter. It has an overall length of 50 ft when the wireway is straight. With its round profile, the tape measures 3/16" in size. The winding case is 12 inches in diameter and made of plastic, making it easy to wind up the fishing tape after use. Ideal's Stainless Steel Fish Tape can be used for many applications thanks to its strong construction and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.