Fish Tape, Plastic, 12 in. D
Mfr # KB-0173
Zoro # G5636635
product price: $34.79
/eaKey Features
Features
Replacement Case with An Exceptionally Durable Case and Handle
Length
15-1/2"
Includes
Case, Handle
Material
Plastic
Type
Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB-0173
Zoro #
G5636635
UPC #
783250702862
Country of Origin
United States
Dimensions
Length
15-1/2"
Details
Item
Fish Tape Replacement Case
Features
Replacement Case with An Exceptionally Durable Case and Handle
Includes
Case, Handle
Material
Plastic
Type
Replacement
Impact Rated
No
Product Type
Fish Tape Replacement Case
Minimum Wire Capacity
24 AWG
Maximum Wire Capacity
10 AWG
Description
The Ideal KB-0173 Fish Tape Replacement Case is the perfect accessory for your fishing job. This replacement case includes a handle and type of fish tape, which makes it easy to use. The material is plastic, which makes it very durable. It measures 15 1/2" in length. Ideal's KB-0173 Fish Tape Replacement Case provides you with the convenience you need for your fishing job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.