
Health AP60 PRO Kit (AP60, Filter)
Mfr # IDEAP0060KH
Zoro # G908232876
product price:Â $2,404.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
18.4 in
Voltage
120V
Height
26.3 in
Application
Home
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IDEAP0060KH
Zoro #
G908232876
UPC #
810792032277
Country of Origin
Germany
Dimensions
Width
18.4 in
Height
26.3 in
Depth
10.8 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Application
Home
Material
Powder Coat Steel
Sound Level
(dB) based on fan speeds: 16.5 dB (night/Auto) / 26.5 dB / 33.6 dB / 42.9 dB / 55.6 dB
Includes
Air Purifier, Filter
Timer
1, 2, 4 or 8 hours.
Description
IDEAL Health AP60 PRO Kit (AP60, Filter)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.