
Health AP30 PRO Wall Kit (AP30, Fi
Mfr # IDEAP0030PWKH
Zoro # G308232186
product price:Â $1,435.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
10 in
Voltage
120V
Height
15.6 in
Sound Level
(dB) based on fan speeds: 16.7 dB (night/Auto) / 18.5 dB / 23.6 dB / 33 dB / 54.2 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IDEAP0030PWKH
Zoro #
G308232186
UPC #
810792032239
Country of Origin
Germany
Dimensions
Width
10 in
Height
15.6 in
Depth
11.7 in
Details
Item
Air Purifier
Color
White
Voltage
120V
Sound Level
(dB) based on fan speeds: 16.7 dB (night/Auto) / 18.5 dB / 23.6 dB / 33 dB / 54.2 dB
Application
Home
Material
ABS Plastic
Timer
1, 2, 4 or 8 hours.
Includes
Air Purifier, Filter, Wall Mount
Description
IDEAL Health AP30 PRO Wall Kit (AP30, Fi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.